Decora Dimmer, 450W, Low Voltage, Diva, Brown

Item #: 103194

Cat #: DVLV-600P-BR

UPC: 027557688291

Sign In or Register to view pricing and more.
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Overview

Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in brown
Also known as: 027557688291, DVLV-600P-BR

Specifications

Wattage: 450
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Wattage: 450
Volts AC: 120
Poles: 1
Color: Brown
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)