400A 3P 600V 3W NON-FUSED HD TYPE 12

Item #: 1031958

Cat #: HNF365JA

UPC: 887621872625

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 600V 3W NON-FUSED HD TYPE 12

Overview

400A 3P 600V 3W NON-FUSED HD TYPE 12
Also known as: 887621872625, HNF365JA

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 400