This product has been discontinued.
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 60W, 130V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Clear ### NO LONGER MADE ###
Also known as: S3942
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Lumens: | 580 |
Color: | White |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Color: | White |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Volts AC: | 130 |
Lumens: | 580 |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)