
to view pricing and more.
Documents & Guides
4 SQUARE MCI CABLE OUTLET BOX WELDED
Overview
4 SQUARE MCI CABLE OUTLET BOX WELDED
Also known as: 786189104547, TP454
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 22 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |