Miniature Circuit Breaker, 3P, 25A

Item #: 1032274

Cat #: S203-D25

UPC: 016779530945

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 25 Amp

Overview

Miniature Circuit Breaker, 3 Pole, 25 Amp
Also known as: 016779530945, S203-D25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA