Compression Lug, Copper, 1-Hole

Item #: 1032279

Cat #: LCA6-10F-L

UPC: 074983559015

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 90° Angle Tongue, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, 90° Angle Tongue, #10 Stud Hole
Also known as: 074983559015, LCA6-10F-L

Specifications

Color: Blue
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 6