Type Ch High Intensity Discharge Circuit Breaker

Item #: 1032503

Cat #: CH230HID

UPC: 782113859323

to view pricing and more.
Documents & Guides
Type Ch High Intensity Discharge Circuit Breaker, 2-pole, 30 Amp, 10 Kaic, 240 Vac

Overview

Type Ch High Intensity Discharge Circuit Breaker, 2-pole, 30 Amp, 10 Kaic, 240 Vac

Type CH 3/4-inch High Intensity Discharge Circuit Breaker Catalog#:CH230HID Type CH 3/4-inch High Intensity Discharge Circuit Breaker, Two-Pole, 30A, 240V, 10 kAIC, #14-8 AWG Cu/Al 600C or 750C

Also known as: 782113859323, CH230HID

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30