Companion Dimmer, Decora, 600/100W, Maestro, Brown

Item #: 103251
Cat #: MA-R-BR
UPC: 027557687751
Sign In or Register to view pricing and more.
Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Brown

Overview

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Brown
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557687751, MA-R-BR

Specifications

Color: Brown
Wattage: 600, 1000
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 600, 1000
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)