Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21204

Item #: 103260
Cat #: A3923
UPC: 045923039232
Sign In or Register to view pricing and more.
40 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 360 Lumens; Candelabra Base; 130 Volt

Overview

40 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 360 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039232, A3923

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 360
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 100
Lumens: 360
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)