Dual Wattage 277/240V Wall Heater, White

Item #: 1032658
Cat #: SRA2027DSF
UPC: 685360163970
Sign In or Register to view pricing and more.
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 277V, 1,500/750W @ 240V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille

Overview

SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 277V, 1,500/750W @ 240V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Berko Contemporary, commercial-grade steel grille, designed to provide comfort through optimized airflow Power on/off switch for added safety during maintenance Manual reset thermal overheat protector disconnects power in the event of accidental blockage Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down Integral thermostat allows for easy adjustment of room temperature to maintain desired comfort level All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area Tamper-proof plug for thermostat hole *
Also known as: 685360163970, SRA2027DSF

Specifications

Type: Commercial Grade
Wattage: 2000, 1000
Volts AC: 277, 240
Color: White
Mounting: Wall
Type: Commercial Grade
Volts AC: 277, 240
Mounting: Wall
Wattage: 2000, 1000
Color: White

Customer Reviews

No reviews for this product
(0)