This product has been discontinued.

Wall Pack, LED, 10-LED, 36W, 120-277V, Bronze, Photocontrol
Item #: 1032707
Cat #: WALPAK1C/036UNV740/CO/BZ/P
UPC: 046135742101
to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 3300, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74210
Overview
LEDVANCE Series Wall Pack, LED, 10-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 3300, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74210
Also known as: 046135742101, WALPAK1C/036UNV740/CO/BZ/P
Specifications
| Length: | 14.4 in |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 36 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 14.4 in |
| Wattage: | 36 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |