Breaker, 25A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 10330

Cat #: 1489-A2C250

UPC: 781180896361

to view pricing and more.
Documents & Guides
Breaker, 25A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 25A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896361, 1489-A2C250

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA