This product has been discontinued.

to view pricing and more.
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 4230, CRI: 92, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps.
Overview
LED Lamp, 30W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 4230, CRI: 92, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps.
The Light Efficient Design LED-8087E57-A is a 30W shoe box / wall pack retrofit, daylight, LED light with #2835 LEDs. It has a rated voltage of 120-277VAC with a luminosity of 4225Lm and color temperature of 5700K. The LED8087E57A features a rotatable E26 Edison base so the light can be focused on a specific target. It features a space-saving housing, with Type V general distribution optics, and can be used for horizontal mounting. When mounting in an HID fixture, if the ballast is present, it must be bypassed.
Also known as: 844006082598, LED-8087E57-A, shoebox retrofit
Specifications
| Color Rendering Index (CRI): | 92 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5700 (Bright White) |
| Wattage: | 30 |
| Material: | Plastic |
| Lumens: | 4230 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 92 |
| Color Temperature: | 5700 (Bright White) |
| Material: | Plastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Wattage: | 30 |
| Lumens: | 4230 |
| Type: | Ballast Bypass (Type B) |