Black 3/8" Thin Wall Heat Shrink

Item #: 1033091

Cat #: HST-375

UPC: 032076563752

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/8", Recovered Insulation Diameter: 3/16", Tube Length: 4". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/8", Recovered Insulation Diameter: 3/16", Tube Length: 4". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 032076563752, HST-375

Specifications

Color: Black
Diameter: 3/8 in
Length: 4 in
Volts AC: 600
Color: Black
Length: 4 in
Diameter: 3/8 in
Volts AC: 600