This product has been discontinued.
This product may not be available in all locations.
![Load Center, Convertible, 200A, 120/240VAC, 1PH, 20/40, NEMA 1 Load Center, Convertible, 200A, 120/240VAC, 1PH, 20/40, NEMA 1](https://rexel-cdn.com/products/image.jpg?i=AA2EA518-BE82-4D9A-8849-2B89F06871DB&f=420)
Load Center, Convertible, 200A, 120/240VAC, 1PH, 20/40, NEMA 1
Item #:
103338
Cat #:
BR2040N200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1
Overview
200 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1
Also known as: BR2040N200
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
Spaces: | 20 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 40 |
Amps: | 200 |
Spaces: | 20 |
Phase: | 1 |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)