MINIATURE CIRCUIT BREAKER 480Y/277V 125A

Item #: 1033528

Cat #: EGB24125

UPC: 785901128618

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 125A
Also known as: 785901128618, EGB24125

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 25
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA