Breaker, 2 x 2P, 20A, 120/240V, 10 kAIC, Non-CTL Quad

Item #: 103373

Cat #: BR420

UPC: 786676372152

to view pricing and more.
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 20 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 20 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton's BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; FIRE-GUARD arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676372152, BR420, ctl

Specifications

Type: Quadplex, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Quadplex, Breaker
Amps: 20
Family / Style: BR
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA