10/3 THHN/THWN-2 SOL Copper, Black/White/Green, 400' CoilPak

Item #: 1033761

Cat #: 58713701

UPC:

to view pricing and more.
Documents & Guides
SIMpull 10/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 400 Ft. CoilPak

Overview

SIMpull 10/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 400 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 58713701

Specifications

Gauge: 10 AWG
Color: Green, Black, White
Conductors: 3
Material: Copper
Length: 400 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Conductors: 3
Length: 400 ft
Family / Style: CoilPAK
Color: Green, Black, White
Material: Copper
Type: Wire Pack