vMini Circuit Breaker 2 Pole D 50 Amp 480y/277

Item #: 1033947

Cat #: S202-D50

UPC: 016779552039

to view pricing and more.
Documents & Guides
ABB; Miniature Circuit Breaker; System Pro M Compact; S200; Voltage Rating: 400,480y/277 Vac; Amperage Rating: 50 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 500 - 1000 Amp, Thermal: 62.5 Amp; Interrupt Rating: 6 Kamp, 10 Kamp Ultimate; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Internal Resistance: 1.3 Milohm Per Pole;power Loss: 3.25 Wtt Per Pole; Tightening Torque: 25 In-lb; Connecting Capacity:conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Recommended Screw Driver: Pozidriv 2;energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase Tophase: 500 Vac; Tripping Characteristic: D; Pollution Degree: 2; Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles; Contact Position Indication: On/off; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1mint; Impulse Withstand Voltage: 4 Kv

Overview

ABB; Miniature Circuit Breaker; System Pro M Compact; S200; Voltage Rating: 400,480y/277 Vac; Amperage Rating: 50 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 500 - 1000 Amp, Thermal: 62.5 Amp; Interrupt Rating: 6 Kamp, 10 Kamp Ultimate; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Internal Resistance: 1.3 Milohm Per Pole;power Loss: 3.25 Wtt Per Pole; Tightening Torque: 25 In-lb; Connecting Capacity:conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Recommended Screw Driver: Pozidriv 2;energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase Tophase: 500 Vac; Tripping Characteristic: D; Pollution Degree: 2; Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles; Contact Position Indication: On/off; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1mint; Impulse Withstand Voltage: 4 Kv
Also known as: 016779552039, S202-D50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 6 kA