This product may not be available in all locations.
2
more

Breaker, Molded Case, Type EG, 3P, 90A, 25kAIC, 480VAC
Item #: 1034020
Cat #: EGE3090FFG
UPC: 782114876817
Sign In or Register to view pricing and more.
Documents & Guides
90 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Overview
90 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782114876817, EGE3090FFG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 347, 600Y |
| Amps: | 90 |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Amps: | 90 |