16W A21 LED Lamp, 35K

Item #: 1034061

Cat #: LED16A21DIMO835URP

UPC: 046135731891

to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 73189

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 73189
Also known as: 046135731891, LED16A21DIMO835URP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED
Volts AC: 120
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: Yes