LED Flat Panel

Item #: 1034310
Cat #: FP24-50L-35K-10V
UPC:
Sign In or Register to view pricing and more.
LED Flat Panel, 0-10V Dimming, 50W, 120-277V, Lumens: 5000, 2'x4', CRI: 90, 3500K

Overview

LED Flat Panel, 0-10V Dimming, 50W, 120-277V, Lumens: 5000, 2'x4', CRI: 90, 3500K
Reliable, versatile and stylish – that’s C-Lite LED Flat Panels. C-Lite LED Flat Panels deliver brighter light and bigger savings, and are fully tested and backed by Cree
Also known as: FP24-50L-35K-10V

Specifications

Volts AC: 120-277
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Lumens: 5000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)