This product may not be available in all locations.

Breaker, 50/50A, 1/2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #: 103433
Cat #: BQC250250
UPC: 786676371940
to view pricing and more.
Documents & Guides
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 50/50A, 1/2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters
Also known as: 786676371940, BQC250250
Specifications
| Volts AC: | 120, 240 |
| Poles: | 4 |
| Family / Style: | BR |
| Amps: | 50 |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Poles: | 4 |
| Amps: | 50 |