This product has been discontinued.

Copper Compression Lug, 2 Hole, #1 AWG F
Item #: 1034380
Cat #: LCDX1-14D-X
UPC: 074983427352
to view pricing and more.
Documents & Guides
Two-hole, flex lug, #1 AWG wire, 1/4 stud hole, 1 hole spacing.
Overview
Two-hole, flex lug, #1 AWG wire, 1/4 stud hole, 1 hole spacing.
Also known as: 074983427352, LCDX1-14D-X
Specifications
| Color: | Green |
| Material: | Copper |
| Stud Size: | 1/4 in |
| Color: | Green |
| Stud Size: | 1/4 in |
| Material: | Copper |