Toggle Wallplate, 2-Gang Screwless, Plastic, Ivory, Midway

Item #: 103439

Cat #: PJ2C-C0I

UPC: 078477471944

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Wallplate, 2-Gang Screwless, Plastic, Ivory, Midway2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design - Color/Finish: Ivory.

Overview

Toggle Wallplate, 2-Gang Screwless, Plastic, Ivory, Midway2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design - Color/Finish: Ivory.
Also known as: 078477471944, PJ2C-C0I

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 2
Material: Thermoplastic
Color: Ivory
Mounting: Screwless
Size: Midway
Gangs: 2
Color: Ivory
Type: Toggle Switch
Material: Thermoplastic
Mounting: Screwless