Grip Tie Roll, 180"x0.75", Black

Item #: 1034630

Cat #: GTLP75X1800

UPC: 089306223146

to view pricing and more.
Documents & Guides
Grip Tie Roll, Low-Profile, 180" Long, .75" Wide, PA6/PP, Black, 1/pkg

Overview

Grip Tie Roll, Low-Profile, 180" Long, .75" Wide, PA6/PP, Black, 1/pkg

The Low Profile Grip Tie is a self gripping hook and loop strap that can be easily wrapped around a bundled and fastened onto themselves for a secure hold. The modest thickness of the back-to-back hook and loop is ideal for small areas without the worry of snagging.

Also known as: 089306223146, GTLP75X1800

Specifications

Knockout Diameter: 1/2 in
Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 2
Color: Gray