Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29W, 5000K, 120-277V

Item #: 1034690
Cat #: LEDR/TROFF/2X2/3L/850/DIM
UPC: 046135750595
Sign In or Register to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29 Watt , 5000K, 3200 Lumen, 120-277 Volt, Dimmable

Overview

Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29 Watt , 5000K, 3200 Lumen, 120-277 Volt, Dimmable
Also known as: 046135750595, LEDR/TROFF/2X2/3L/850/DIM

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit, LED
Wattage: 29
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 29
Light Technology: LED
Type: Retrofit, LED
Volts AC Range: 208, 240, 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)