This product has been discontinued.

Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29W, 5000K, 120-277V
Item #: 1034690
Cat #: LEDRTROFF3L029UNVD85022WH
UPC: 046135750595
to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29 Watt , 5000K, 3200 Lumen, 120-277 Volt, Dimmable
Overview
Troffer Retro-Fit Kit, 2x2, LED, 3-Lamp, 29 Watt , 5000K, 3200 Lumen, 120-277 Volt, Dimmable
Also known as: 046135750595, LEDRTROFF3L029UNVD85022WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit, LED |
| Wattage: | 29 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 29 |
| Dimmable: | Yes |
| Type: | Retrofit, LED |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |