This product has been discontinued.

Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 3500K, 120-277V, White
Item #: 1034692
Cat #: LEDRTROFF2L029UNVD83524WH
UPC: 046135750526
to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 3500K, 120-277V, White, Sylvania Part # 75052
Overview
Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 3500K, 120-277V, White, Sylvania Part # 75052
Also known as: 046135750526, LEDRTROFF2L029UNVD83524WH
Specifications
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Troffer Retrofit Kit |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Troffer Retrofit Kit |
| Light Technology: | LED |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |