This product has been discontinued.

Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 5000K, 120-277V, White
Item #: 1034693
Cat #: LEDRTROFF2L029UNVD85024WH
UPC: 046135750540
to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 5000K, 120-277V, White, Sylvania Part # 75054
Overview
Troffer Retro-Fit Kit, 2x4, LED, 2-Lamp, 29W, 5000K, 120-277V, White, Sylvania Part # 75054
Also known as: 046135750540, LEDRTROFF2L029UNVD85024WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Troffer Retrofit Kit |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Troffer Retrofit Kit |