This product has been discontinued.

Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3000K, 120-277V, White
Item #: 1034694
Cat #: LEDRTROFF3L044UNVD83024WH
UPC: 046135752346
to view pricing and more.
Documents & Guides
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3000K, 120-277V, White, Sylvania Part # 75234
Overview
Troffer Retro-Fit Kit, 2x4, LED, 3-Lamp, 44W, 3000K, 120-277V, White, Sylvania Part # 75234
Also known as: 046135752346, LEDRTROFF3L044UNVD83024WH
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Troffer Retrofit Kit |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Troffer Retrofit Kit |