VersaRack Wall-Mount Open Frame Rack, 50.59x20.91x12.28, Black, Steel

Item #: 1034708

Cat #: E19SWM25U12

UPC: 783510261665

to view pricing and more.
VersaRack Wall-Mount Open Frame Rack secures 19in rack equipment in high-density cabling applications. This VersaRack Wall-Mount Open Frame Rack, E19SWM25U12 item measures 50.59x20.91x12.28 inches with a material of Steel colored Black.

Overview

VersaRack Wall-Mount Open Frame Rack secures 19in rack equipment in high-density cabling applications. This VersaRack Wall-Mount Open Frame Rack, E19SWM25U12 item measures 50.59x20.91x12.28 inches with a material of Steel colored Black.

VERSARACK™ is used for wall mounting and securing 19-inch rack equipment for Telecommunication Rooms and other locations. The rack provides for either left or right hinging to accommodate a variety of applications. These open frame racks are ideal for high-density cabling application. VERSARACK is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications.

Also known as: 783510261665, E19SWM25U12

Specifications

Finish: Powder Coated
Depth: 12.280 in
Color: Jet Black
Load Rating: 100
Weight: 68 lb
Finish: Powder Coated
Color: Jet Black
Weight: 68 lb
Depth: 12.280 in
Load Rating: 100