Load Center, Main Lugs,225A, 120/240V, 1PH, 42/42, NEMA 1

Item #: 103474

Cat #: BR4242L225

UPC: 786676447850

to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Also known as: 786676447850, BR4242L225

Specifications

Spaces: 42
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: BR
Spaces: 42
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Mounting: Flush, Surface
Phase: 1
Circuits: 42
Amps: 225