Breaker, 30/40A, 2P, 120/240VAC, 10 kAIC, CTL Quad, BR Series

Item #: 103489

Cat #: BQC230240

UPC: 786676371902

to view pricing and more.
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Common Trip and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Common Trip and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676371902, BQC230240

Specifications

Type: Quadplex, Breaker
Volts AC: 120, 240
Amps: 40, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Type: Quadplex, Breaker
Amps: 40, 30
Family / Style: BR
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA