Chemical Ground Electrode, Horizontal/Up, 20' Electrode, 4' Pigtail, 32", 4/0 Stranded, Kit

Item #: 1035035

Cat #: ECRHE202Q4U

UPC: 782856649946

to view pricing and more.
Documents & Guides
Chemical Ground Electrode, Horizontal/Up, 20' Electrode, 4' Pigtail, 32", 4/0 Stranded, Kit

Overview

Chemical Ground Electrode, Horizontal/Up, 20' Electrode, 4' Pigtail, 32", 4/0 Stranded, Kit

Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity.

Also known as: 782856649946, ECRHE202Q4U

Features & Benefits

  • Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity
  • Easy connection to ground electrode conductor using the factory provided pigtail (up or down orientation)
  • Provides decades of reliable services due to rugged construction and high-quality metals with a 30-year minimum service life
  • 2-1/8" (54 mm) outside diameter copper pipe with 0.083" (2.1 mm) wall
  • Available in continuous sections up to 10’ (3.05 m) in length; longer rods can be field assembled using 5’ (1.52 m) or 10’ (3.05 m) extensions
  • Optional factory-attached radial strips are available to reduce impedance to high-frequency lightning energy and to control the direction of the dissipation
  • L-shaped rods are available for horizontal installation applications where it is impractical to auger deep vertical holes
  • Access segment on horizontal (L-shaped) chemical ground electrodes is 32" (813 mm) deep

Specifications

Depth: 32 in
Material: Copper
Allowable Gauge Range: 4/0
Depth: 32 in
Allowable Gauge Range: 4/0
Material: Copper