Fan/Light Control Slide Type, 1-Pole, Black

Item #: 103507

Cat #: S2-LFSQ-BL

UPC: 027557687461

to view pricing and more.
Documents & Guides
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Black.

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Black.

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in black. Fan/Incandescent/Halogen Lighting

Also known as: 027557687461, S2-LFSQ-BL

Specifications

Volts AC: 120
Color: Black
Wattage: 300
Poles: 1
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Wattage: 300
Mounting: Knuckle
Color: Black
Poles: 1
Type: 3-Speed