Load Center, Main Lug, 150A, 120/240VAC, 1P, 16/30, NEMA 1

Item #: 103509
Cat #: BR1630L150
UPC:
Sign In or Register to view pricing and more.
150 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Loadcenter, Riser, Offset Interior, 16-Space, 30-Circuit, Aluminum Bus, Surface, NEMA 1

Overview

150 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Loadcenter, Riser, Offset Interior, 16-Space, 30-Circuit, Aluminum Bus, Surface, NEMA 1
Also known as: BR1630L150

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 150
Spaces: 16
Family / Style: BR
Circuits: 30
Mounting: Surface
Phase: 1
Type: Main Lug
Spaces: 16
Circuits: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150
Family / Style: BR

Customer Reviews

No reviews for this product
(0)