Panel For Enclosure, 30" x 30", Steel

Item #: 103525

Cat #: A30N30MPP

UPC: 783510489496

Sign In or Register to view pricing and more.
Panel for Medium Type I Enclosure Size: 30" x 30", Size/Dims: 26.00x28.50, Perforated Panel, Material/Finish: Steel

Overview

Panel for Medium Type I Enclosure Size: 30" x 30", Size/Dims: 26.00x28.50, Perforated Panel, Material/Finish: Steel

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510489496, A30N30MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 30 in
IP/NEMA Rating: NEMA 1
Height: 30 in
Material: Steel