
to view pricing and more.
Impact Drill Bit, Length: 3-3/16", Diameter: 1/4".
Overview
Impact Drill Bit, Length: 3-3/16", Diameter: 1/4".
The DEWALT® impact ready bit tip is designed to provide superior durability. Precision-fabricated from shock-resistant tool steel, this bit tip is subjected to extensive testing and an advanced hardening process to ensure that it can withstand almost anything. Perfect for professional use in bit tip holders for driving screws in metal, plastic, wood and a variety of other materials, users can rest assured that this is the right tool for the job.
Also known as: 885911134781, DD5016
Features & Benefits
- Ground from solid one piece design is up to 5 times more durable than the current 2 piece conventional product
- Patented web taper increases the rigidity of the bit to decrease the potential for bit breakage
- Patented Pilot Point ® tip (3/16” -1/2”) allows users to drill holes faster than the conventional split point product and offers clean burr free holes with reduced bit walking
- Product is designed to be used in a 1/4" Hex Shank Impact Drivers to drill holes from 1/8" to 1/2" holes in metal, wood, or plastic
Specifications
| Length: | 3 3/16 in |
| Diameter: | 1/4 in |
| Length: | 3 3/16 in |
| Diameter: | 1/4 in |