Duplex Receptacle Wallplate, 1-Gang, Plastic, Ivory, Midway

Item #: 103530

Cat #: PJ8C-C0I

UPC: 078477472361

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Plastic, Ivory, Midway1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design Mount - Color/Finish: Ivory.

Overview

Duplex Receptacle Wallplate, 1-Gang, Plastic, Ivory, Midway1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Design Mount - Color/Finish: Ivory.
Also known as: 078477472361, PJ8C-C0I

Specifications

Size: Midway
Material: Plastic
Gangs: 1
Color: Ivory
Type: Screwless, Duplex
Mounting: Screwless
Size: Midway
Gangs: 1
Type: Screwless, Duplex
Material: Plastic
Color: Ivory
Mounting: Screwless