Load Center, 125A, 120/240V, 1P, 20/24, ML, NEMA 3R

Item #: 103539

Cat #: BR2024L125R

UPC: 786676447058

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 5.19"
Also known as: 786676447058, BR2024L125R

Specifications

Poles: 2
Amps: 125
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Poles: 2
Spaces: 20
Phase: 1
Type: Main Lug
Family / Style: BR
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R