
20 Watt Incandescent Bulb 130V T6.5
Item #: 1035393
Cat #: 20T6-1/2DC/IF-130V-I
UPC: 807154090235
to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 20W, 130V, Bulb: T6.5, Filament: C-8, Lumens: 80, Base: DC Bayonet (BA15d), Bulb Finish: Frost.
Overview
Miniature Incandescent Lamp, 20W, 130V, Bulb: T6.5, Filament: C-8, Lumens: 80, Base: DC Bayonet (BA15d), Bulb Finish: Frost.
Also known as: 807154090235, 20T6-1/2DC/IF-130V-I
Specifications
| Type: | Miniature |
| Volts AC: | 130 |
| Wattage: | 20 |
| Lumens: | 80, 150 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Shape: | T6-1/2 (Tubular) |
| Light Technology: | Incandescent |
| Base: | Bayonet (BA15d) |
| Type: | Miniature |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Shape: | T6-1/2 (Tubular) |
| Base: | Bayonet (BA15d) |
| Volts AC: | 130 |
| Lumens: | 80, 150 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |