Fan/Light Control Slide Type, 1-Pole, Brown

Item #: 103551

Cat #: S2-LFSQ-BR

UPC: 027557687454

to view pricing and more.
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Brown.

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Brown.

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in brown. Fan/Incandescent/Halogen Lighting

Also known as: 027557687454, S2-LFSQ-BR

Specifications

Color: Brown
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Knuckle
Type: 3-Speed
Color: Brown
Wattage: 300
Mounting: Knuckle
Volts AC: 120
Poles: 1
Type: 3-Speed