9hz, Thermal Imager

Item #: 1035521

Cat #: FLK-TIS60-9HZ

UPC: 095969798907

to view pricing and more.
Documents & Guides
9hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti10, Features: -4°F - 1022°F Temperature Range, 260 x 195 Pixel Resolution, 3.5" LCD, SD Card Slot, Fixed Focus & Thermal Sensitivity Is 0.08°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView®

Overview

9hz, Thermal ImagerInfrared Imager, Thermal Camera, Ti10, Features: -4°F - 1022°F Temperature Range, 260 x 195 Pixel Resolution, 3.5" LCD, SD Card Slot, Fixed Focus & Thermal Sensitivity Is 0.08°C at 30°C, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView®

Fluke TiS60 is the ultimate all-around industrial high-performance infrared camera - The Fluke TiS60 is a great choice for electrical, process control, HVAC, and building system troubleshooting. It is built rugged so you can take it anywhere. Capture more data on each target with standard and radiometric video. For example, capture the location of the equipment or the motor nameplate with the infrared image, using IR-PhotoNotes or voice annotation. Monitor high temperature processes up to +550 °C (1022 °F) and stream video to a PC or smartphone. Its 260x195 resolution and distance-to-spot ratio of 417:1 help you capture quality images at a distance. And you can use IR-Fusion AutoBlend and picture-in-picture (PIP) to blend a visible light image with an infrared image of the same target at five different levels to more easily locate problems. Plus, you can store thousands of images on the TiS60 with 4 GB internal memory and 4 GB more on the included micro SD card. Collaborate from the field with Fluke Connect connectivity - Because the TiS60 is Fluke Connect-enabled, you can share images in real-time¹ across teams and save time by creating and emailing reports from the jobsite. Capture multiple measurements and save them to the cloud with WiFi upload and free storage for up to 5GB with Fluke Cloud. See more and do more with Fluke Connect SmartView IR Analysis Reporting Software - Use Fluke Connnect SmartView software to analyze images from the TiS60 with graphical tools to quantify the severity of problems. When you're done analyzing you can easily generate a professional report complete with thermal images with the easy-to-follow report wizard to guide you step by step.

Also known as: 095969798907, FLK-TIS60-9HZ

Specifications

No Specifications Available