LED Area Luminaire, 87 Watt, 10200 Lumen, 4000K, 120-277V

Item #: 1035523

Cat #: PRV-A25-D-UNV-T3-SA-BZ-PER7

UPC:

to view pricing and more.
Documents & Guides
LED Area Luminaire, 87 Watt, 10200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, NEMA 7-PIN Twistlock Photocontrol Receptacle

Overview

LED Area Luminaire, 87 Watt, 10200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, NEMA 7-PIN Twistlock Photocontrol Receptacle
Also known as: PRV-A25-D-UNV-T3-SA-BZ-PER7

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Lumens: 10200
Color: Bronze
Wattage: 87
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Lumens: 10200
Wattage: 87
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes