This product has been discontinued.

Wall Pack, LED, 8-LED, 36W, 120-277V, Bronze, Photocontrol
Item #: 1035551
Cat #: WALPAK1N/036UNV740/NC/BZ/P
UPC: 046135742163
to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 3500, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74216
Overview
LEDVANCE Series Wall Pack, LED, 8-LED, 36 Watt, 120-277 Volt, with Photocontrol, Lumens: 3500, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74216
Also known as: 046135742163, WALPAK1N/036UNV740/NC/BZ/P
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 36 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 36 |
| Light Technology: | LED |