Wire Marker Sleeves, 1.015" x 0.235"

Item #: 10356

Cat #: PSBXP-111-125

UPC: 662820320067

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Self-Extinguishing, Dimensions:1.015" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 500/Roll

Overview

Wire Marker Sleeves, Self-Extinguishing, Dimensions:1.015" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 500/Roll

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820320067, PSBXP-111-125

Specifications

Material: Polyolefin
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Width: 0.235 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Width: 0.235 in
Standards: California Proposition 65
Gauge: 18 AWG, 22 AWG, 16 AWG, 20 AWG
Length: 1 in
Color: White