PVC Coated 30° GRC Elbow, 2-1/2"

Item #: 1035619
Cat #: PRHELB-2-1/2X30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-1/2" Diameter, 30° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2-1/2" Diameter, 30° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: PRHELB-2-1/2X30

Specifications

Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 30°
Color: Black
Material: PVC Coated Steel
Diameter: 2 1/2 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)