Load Center, Main Lug, 125A, 120/240VAC, 1P, 20/24, NEMA 1

Item #: 103563

Cat #: BR2024L125G

UPC: 786676446952

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK1220 Ground Bar. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK1220 Ground Bar. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786676446952, BR2024L125G

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Type: Main Lug
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24