AC/Flex Conduit Connector, 90°, Diameter 1", Malleable Iron/Zinc

Item #: 10359
Cat #: 7383
UPC: 781381773409
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 1 Inch, Conductor Range 1.190 -1.380 Inch, Malleable Iron/Zinc Electroplated

Overview

Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 1 Inch, Conductor Range 1.190 -1.380 Inch, Malleable Iron/Zinc Electroplated
Appleton's Armored Cable and Flexible Metal COnduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures, they are furnished with locknut, male NPS hub threads, and insulated throat version are available.
Also known as: 781381773409, 7383

Specifications

Material: Malleable Iron
Diameter: 1 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)